Menu Search
Grounding Screws Ground Screw 10/32 x 3/8

THOMAS & BETTS #11-101

Ground Screw 10/32 x 3/8

SKU #78378611101
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Type: Ground Screw
Size: 10/32 x 3/8 in.
Head Type: Round Head, Slot
Material: Steel, Green

Grounding Screws: Type - Ground Screw; Size - 10/32 x 3/8; Head Type - Round Head, Slot; Material - Steel, Green