Ground Screw 10/32 x 3/8

SKU: 78100214107
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Ground Screw
Size: 10/32 x 3/8 in.
Head Type: Hex Head 1/4, Slot Philips
Material: Steel, Green
Grounding Screws: Type - Ground Screw; Size - 10/32 x 3/8; Head Type - Hex Head 1/4, Slot Philips; Material - Steel, Green