Menu Search
PENN-UNION CORP #FXB4A-12-S-Q

Flexible Copper Grounding Jumpers 600

SKU # 78503735417 Manufacturer Series: FXB4
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Braid Type: Flexible Copper Grounding Jumpers
Amps - indoor: 600A
Overall Length: 12 in.
Ferrule Length: 3 in.
Width: 1.12 in.
Thickness: 0.31 in.
Ferrule Holes: 0.67 in.
Ferrule Hole Spacing: 1.63 in.

Grounding Jumpers: Braid Type - Flexible Copper Grounding Jumpers; Amps - indoor - 600; Overall Length - in - 12.00; Ferrule Length - in - 3.00; Width - in - 1.12; Thickness - in - 0.31; Ferrule Holes - in - 0.67; Ferrule Hole Spacing - in - 1.63; Additional Information - Slotted Holes, Suitable for 1/2" or 3/8" Mounting Hardware; Manufacturer Series - FXB4

Additional Info: Slotted Holes, Suitable for 1/2" or 3/8" Mounting Hardware