Menu Search

PENN-UNION CORP #FXB3A-12-Q

Flexible Copper Grounding Jumpers 470

SKU #78503735393
Manufacturer Series: FXB3
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Braid Type: Flexible Copper Grounding Jumpers
Amps - indoor: 470A
Overall Length: 12 in.
Ferrule Length: 2.5 in.
Width: 1.12 in.
Thickness: 0.25 in.
Ferrule Holes: 0.44 in.
Ferrule Hole Spacing: 1.25 in.

Grounding Jumpers: Braid Type - Flexible Copper Grounding Jumpers; Amps - indoor - 470; Overall Length - in - 12.00; Ferrule Length - in - 2.50; Width - in - 1.12; Thickness - in - 0.25; Ferrule Holes - in - 0.44; Ferrule Hole Spacing - in - 1.25; Manufacturer Series - FXB3