PENN-UNION CORP #FXBA-12Q

Flexible Copper Grounding Jumpers 200

SKU: 78503735376
Manufacturer Series: FXB
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Braid Type: Flexible Copper Grounding Jumpers
Amps - indoor: 200A
Overall Length - in: 12
Ferrule Length - in: 2.50
Width: 1 in.
Thickness - in: 0.15 in.
Ferrule Holes - in: 0.44
Ferrule Hole Spacing - in: 1.25
Description
Grounding Jumpers: Braid Type - Flexible Copper Grounding Jumpers; Amps - indoor - 200; Overall Length - in - 12.00; Ferrule Length - in - 2.50; Width - in - 1.00; Thickness - in - 0.15; Ferrule Holes - in - 0.44; Ferrule Hole Spacing - in - 1.25; Manufacturer Series - FXB