Menu Search
BURNDY #BG12N

Flexible Copper Grounding Jumpers 415

SKU # 78181000532
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Braid Type: Flexible Copper Grounding Jumpers
Amps - indoor: 415A
Amps - outdoor: 495A
Overall Length: 12 in.
Ferrule Length: 3 in.
Width: 1.5 in.
Thickness: 0.25 in.
Ferrule Holes: 0.56 in.
Ferrule Hole Spacing: 1.75 in.

Grounding Jumpers: Braid Type - Flexible Copper Grounding Jumpers; Amps - indoor - 415; Amps - outdoor - 495; Overall Length - in - 12.00; Ferrule Length - in - 3.00; Width - in - 1.50; Thickness - in - 0.25; Ferrule Holes - in - 0.56; Ferrule Hole Spacing - in - 1.75