Menu Search
Grounding Jumpers Flexible Copper Grounding Jumpers 190
BURNDY #BD18

Flexible Copper Grounding Jumpers 190

SKU # 78181080698
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Braid Type: Flexible Copper Grounding Jumpers
Amps - indoor: 190A
Amps - outdoor: 225A
Overall Length: 18 in.
Ferrule Length: 2.5 in.
Width: 0.94 in.
Thickness: 0.13 in.
Ferrule Holes: 0.44 in.
Ferrule Hole Spacing: 1.25 in.