HASTINGS FIBERGLASS PRODUCTS #6767

Grounding Cluster Bar Assembly, Pole Mount, Adjustable Chain, Aluminum Alloy Cluster Bar, 5.50 x 2.75 in.

SKU: 78036098758
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Grounding Cluster Bar Assembly
Mounting: Pole Mount, Adjustable Chain
Use With: C Type & Duckbill Ground Clamps
Material: Aluminum Alloy Cluster Bar
Bar Size: 5.5 x 2.75 in.
Description
Ground Cluster Bar/Support - Provides protection for operating personnel during grounding procedures and practices. All ground clusters and supports utilize an adjustable chain tightener with 36 inches of chain.
Additional Info: Furnished with 36 in chain