Menu Search
Search
SALISBURY #78000

Traveling Ground Clamp, Aluminum Clamp, 300A, 1.63 in. Dia Line, Smooth

SKU # 78917985230
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Traveling Ground
Clamp Jaw: Smooth
Clamp Material: Aluminum
Rating - Class: Class A
Rating - Current: 300A
Line OD Max: 1.63 in.
Line OD Min: 0.12 in.
Installation: Eye

Grounding Clamps: Type - Traveling Ground; Clamp Jaw - Smooth; Clamp Material - Aluminum; Rating - Class - Class A, Grade 3; Rating - Current - 300A; Line OD Max - 1.63 in.; Line OD Min - 0.12 in.; Installation - Eye, Stainless Steel With Contact Stud; Additional Information - Frequency: 60 Hz, Pin/Threaded

Additional Info: Frequency: 60 Hz, Pin/Threaded