SALISBURY #760CM3T

Grounding Clamp, Bronze Clamp, 400A, 1.5 in. Dia Line, Serrated

SKU: 78917991425
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Flat Face Grounding Clamp
Clamp Jaw: Serrated
Clamp Material: Bronze
Rating - Class: Class B
Rating - Current: 400A
Line OD Max: 1.50 in.
Line OD Min: 0.19 in.
Installation: Tee Handle
Description
Grounding Clamps: Type - Flat Face Grounding Clamp; Clamp Jaw - Serrated; Clamp Material - Bronze; Rating - Class - Class B, Grade 5; Rating - Current - 400A; Line OD Max - 1.50 in.; Line OD Min - 0.19 in.; Installation - Tee Handle, Threaded; Additional Information - Frequency: 60 Hz, Stainless Steel Tee Handle, Without Strain Relief System
Additional Info: Frequency: 60 Hz, Stainless Steel Tee Handle, Without Strain Relief System