Menu Search
Search
SALISBURY #760002E

Grounding Clamp, Aluminum Clamp, 400A, 1.4 in. Dia Line, Serrated

SKU # 78917997987
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flat Face Grounding Clamp
Clamp Jaw: Serrated
Clamp Material: Aluminum
Rating - Class: Class B
Rating - Current: 400A
Line OD Max: 1.40 in.
Line OD Min: 0.19 in.
Installation: Eye

Grounding Clamps: Type - Flat Face Grounding Clamp; Clamp Jaw - Serrated; Clamp Material - Aluminum; Rating - Class - Class B, Grade 5; Rating - Current - 400A; Line OD Max - 1.40 in.; Line OD Min - 0.19 in.; Installation - Eye, Pin; Additional Information - Frequency: 60 Hz, Stainless Steel Eye, Without Strain Relief System

Additional Info: Frequency: 60 Hz, Stainless Steel Eye, Without Strain Relief System