Menu Search
Search
SALISBURY #24405

Grounding Clamp, Aluminum Clamp, 400A, 1.26 in. Dia Line, Flat or Square, Serrated, 1.5 in. Line

SKU # 78917998260
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flat Jaw Grounding Clamp
Clamp Jaw: Serrated
Clamp Material: Aluminum
Rating - Class: Class B
Rating - Current: 400A
Line Type: Flat or Square
Line Max: 1.50 in.
Line Min: 0.06 in.
Line OD Max: 1.26 in.
Line OD Min: 0.16 in.
Installation: Eye

These Duckbill and C clamps feature pressure terminations for use with plain ferrules. Features a hardened aluminum alloy serrated insert. This insert is designed to grip tightly to flat surfaces and cut through surface contamination and oxidation for low

Additional Info: Frequency: 60 Hz, Without Strain Relief Sleeve