Menu Search
Grounding Clamps Grounding Clamp, Aluminum Clamp, 400A, 0.75 in. Dia Line, ACSR, Smooth, 2 Phase MCM Line

SALISBURY #7640001E

Grounding Clamp, Aluminum Clamp, 400A, 0.75 in. Dia Line, ACSR, Smooth, 2 Phase MCM Line

SKU #78917991351
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: C Type Grounding Clamp
Clamp Jaw: Smooth
Clamp Material: Aluminum
Rating - Class: Class A
Rating - Current: 400A
Line Type: ACSR
Line Max: 2 Phase MCM
Line Min: 6 AWG
Line OD Max: 0.75 in.
Line OD Min: 0.19 in.
Installation: Eye

Grounding Clamps: Type - C Type Grounding Clamp; Clamp Jaw - Smooth; Clamp Material - Aluminum; Rating - Class - Class A, Grade 5; Rating - Current - 400A; Line Type - ACSR; Line Max - 2 Phase MCM; Line Min - 6 AWG; Line OD Max - 0.75 in.; Line OD Min - 0.19 in.; Installation - Eye, Threaded; Additional Information - Frequency: 60 Hz, Stainless Steel Eye, Without Strain Relief System

Additional Info: Frequency: 60 Hz, Stainless Steel Eye, Without Strain Relief System