Menu Search
Search
SALISBURY #24407

Grounding Clamp, Aluminum Clamp, 1.25 in. Dia Line, Smooth

SKU # 78917998258
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Duckbill Clamp
Clamp Jaw: Smooth
Clamp Material: Aluminum
Line OD Max: 1.25 in.
Installation: Spring Loaded

Grounding Clamps: Type - Duckbill Clamp; Clamp Jaw - Smooth; Clamp Material - Aluminum; Line OD Max - 1.25 in.; Installation - Spring Loaded, Acme Thread; Additional Information - Mounted on Fiberglass Hot Stick

Additional Info: Mounted on Fiberglass Hot Stick