SALISBURY #1895

Flat Lower Jaw, Smooth C Type Grounding Clamp Aluminum

SKU: 78917993646
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: C Type Grounding Clamp
Clamp Jaw: Flat Lower Jaw
Clamp Material: Aluminum
Rating - Class: Class A
Rating - Current: 400A
Line Type: ACSR
Line Max: 1431 KCM
Line Min: 6 AWG
Line OD Max: 1.50 in
Line OD Min: 0.16 in
Installation: Eye
Description
Grounding Clamps: Type - C Type Grounding Clamp; Clamp Jaw - Flat Lower Jaw, Smooth; Clamp Material - Aluminum; Rating - Class - Class A, Grade 5; Rating - Current - 400A; Line Type - ACSR; Line Max - 1431 KCM; Line Min - 6 AWG; Line OD Max - 1.50 in; Line OD Min - 0.16 in; Installation - Eye, Acme Thread; Additional Information - Includes Strain Relief Sleeve
Additional Info: Includes Strain Relief Sleeve