SALISBURY #21080

Duckbill Grounding Clamp, Smooth, Bronze, Class A, Grade 4, 350A, ACSR, 556 MCM, 6 AWG, 0.16 in.

SKU: 78917921080
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Duckbill Grounding Clamp
Clamp Jaw: Smooth
Clamp Material: Bronze
Rating - Class: Class A, Grade 4
Rating - Current: 350A
Line Type: ACSR
Line Max: 556 MCM
Line Min: 6 AWG
Line OD Max: 0.16 in.
Line OD Min: 0.96 in.
Installation: Eye, Gravity Actuated V Thread
Description
S-BURY 21080 CLAMP COMPRESSION