Menu Search
Search
SALISBURY #22704

Ball Stud Clamp, Aluminum Clamp, 400A, 1 in. Dia Line, 4/0 AWG Line

SKU # 78917998758
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: C Type Grounding Clamp
Clamp Material: Aluminum
Rating - Class: Class A
Rating - Current: 400A
Line Max: 4/0 AWG
Line Min: 2 AWG
Line OD Max: 1.00 in.
Installation: Eye

Grounding Clamps: Type - C Type Grounding Clamp; Clamp Material - Aluminum; Rating - Class - Class A, Grade 5; Rating - Current - 400A; Line Max - 4/0 AWG; Line Min - 2 AWG; Line OD Max - 1.00 in.; Installation - Eye, Double Lead V Thread; Additional Information - Ferrule Attachment: 5/8 in. - 11 UNC, Without Strain Relief

Additional Info: Ferrule Attachment: 5/8 in. - 11 UNC, Without Strain Relief