Menu Search
Search
KEARNEY #3668-100

Serrated C Type Grounding Clamp Bronze

SKU # 78154494254
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: C Type Grounding Clamp
Clamp Jaw: Serrated
Clamp Material: Bronze
Rating - Class: Grade 4
Line Max: 2
Line Min: 4/0
Installation: Eye

Grounding Clamps: Type - C Type Grounding Clamp; Clamp Jaw - Serrated; Clamp Material - Bronze; Rating - Class - Grade 4; Line Max - 2; Line Min - 4/0; Installation - Eye, Fine Thread; Additional Information - Clamp Style: 2C, Clamp Range: No. 8 Sol to 1 in. Dia, Termination: Threaded 1/2 in. - 13

Additional Info: Clamp Style: 2C, Clamp Range: No. 8 Sol to 1 in. Dia, Termination: Threaded 1/2 in. - 13