Menu Search
HUBBELL #C6002231

Flat Jaw Grounding Clamp, 400A, 1.50 in. Dia Line, Flat or Square, Serrated Jaw, Bronze

SKU # 09635902432
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flat Jaw Grounding Clamp
Clamp Jaw: Serrated
Clamp Material: Bronze
Rating - Class: Class B
Rating - Current: 400A
Line Type: Flat or Square
Line OD Max: 1.50 in
Line OD Min: 0.12 in
Installation: Tee Handle

Grounding Clamps: Type - Flat Jaw Grounding Clamp; Clamp Jaw - Serrated; Clamp Material - Bronze; Rating - Class - Class B, Grade 5; Rating - Current - 400A; Line Type - Flat or Square; Line OD Max - 1.50 in; Line OD Min - 0.12 in; Installation - Tee Handle, Acme Thread; Additional Information - Tower & Flat-Face Grounding Clamp

Additional Info: Tower & Flat-Face Grounding Clamp