Menu Search
Grounding-Bonding Posts, Bar-Flat Surface Grounding Post, Cable to Flat Surface, Copper Alloy
THOMAS & BETTS #GTC24

Grounding Post, Cable to Flat Surface, Copper Alloy

SKU # 78378633313 Manufacturer Series: GTC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Connector Type: Grounding Post
Application: Cable to Flat Surface
Material: Copper Alloy
Number of Conductors: 1
AWG Min: 2/0 str
AWG Max: 250mcm
Stud Diameter: 1/2
Stud Length: 1-15/16 in.

Additional Info: Two Piece Clamp, Channel Thickness: 1/4"