WESCO Gaithersburg, MD, and Edison, NJ, branches and TVC branches in Annville, Middletown, and Chambersburg, PA, are closed due to weather.

Menu Search
PENN-UNION CORP #SCS-8A1

Grounding Post, Cable to Tapped Hole, Bronze

SKU # 78503759656 Manufacturer Series: SCS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Grounding Post
Application: Cable to Tapped Hole
Material: Bronze
Number of Conductors: 2
AWG Min: 1 sol
AWG Max: 4/0 str
Stud Diameter: 5/8-11
Stud Length: 1-1/2 in.

Additional Info: Service Post