PENN-UNION CORP #HGSE-020

Grounding Post, Cable to Flat Surface/Transformer Tank, Copper Alloy

SKU: 78503738970
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Grounding Post
Application: Cable to Flat Surface/Transformer Tank
Material: Copper Alloy
Number of Conductors: 1
AWG Min: 8 sol
AWG Max: 2/0 str
Stud Diameter: 1/2
Stud Length - in: 7/16
Description
Grounding-Bonding Posts, Bar-Flat Surface: Connector Type - Grounding Post; Application - Cable to Flat Surface/Transformer Tank; Material - Copper Alloy; Number of Conductors - 1; AWG Min - 8 sol; AWG Max - 2/0 str; Stud Diameter - 1/2; Stud Length - in - 7/16