Menu Search
Grounding-Bonding Posts, Bar-Flat Surface Grounding Post, Cable to Flat Surface, Bronze

PENN-UNION CORP #SSS-0

Grounding Post, Cable to Flat Surface, Bronze

SKU #78503765400
Manufacturer Series: SSS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Connector Type: Grounding Post
Application: Cable to Flat Surface
Material: Bronze
Number of Conductors: 1
AWG Min: 12 sol
AWG Max: 8 str
Stud Diameter: 1/4
Stud Length: 1/2 in.

Additional Info: Service Post