Menu Search
PANDUIT #SP2-2-C

Grounding Post, Bronze

SKU # 07498371665 Manufacturer Series: SP2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Grounding Post
Material: Bronze
Number of Conductors: 2
AWG Min: 10 str
AWG Max: 2 str
Stud Diameter: 3/8
Stud Length: 5/8 in.

Additional Info: Male Stud