HUBBELL #GC207LA

Ground Connector, 8 - 2 AWG, 1 Conductors, 3/8 Dia x 1/2 in. L, Bronze

SKU: 09635930726
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Grounding Post
Application: Cable to Stud
Material: Bronze
Number of Conductors: 1
AWG Min: 8 sol
AWG Max: 2/0 str
Manufacturer Series: GC-200
Description
Grounding-Bonding Posts, Bar-Flat Surface: Connector Type - Grounding Post; Application - Cable to Stud; Material - Bronze; Number of Conductors - 1; AWG Min - 8 sol; AWG Max - 2/0 str; Additional Information - Female Thread 3/8-16; Manufacturer Series - GC-200
Additional Info: Female Thread 3/8-16