Ground Connector, 6 - 1 AWG, 1 Conductors, 1/2 Dia x 1/2 in. L, Bronze

SKU: 09635930724
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Connector Type: Grounding Post
Application: Cable to Flat Surface/Transformer Tank
Material: Bronze
Number of Conductors: 1
AWG Min: 6 sol
AWG Max: 1/0 str
Stud Diameter: 1/2
Grounding-Bonding Posts, Bar-Flat Surface: Connector Type - Grounding Post; Application - Cable to Flat Surface/Transformer Tank; Material - Bronze; Number of Conductors - 1; AWG Min - 6 sol; AWG Max - 1/0 str; Stud Diameter - 1/2