Menu Search
Grounding-Bonding Posts, Bar-Flat Surface Ground Clamp, 4 - 2 AWG, 1 Conductors, 1/2 Dia, Bronze

HUBBELL #GC14001

Ground Clamp, 4 - 2 AWG, 1 Conductors, 1/2 Dia, Bronze

SKU #09635930645
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Connector Type: Grounding Post
Application: Cable to Flat Surface
Material: Bronze
Number of Conductors: 1
AWG Min: 4 sol
AWG Max: 2/0 str
Stud Diameter: 1/2

Grounding-Bonding Posts, Bar-Flat Surface: Connector Type - Grounding Post; Application - Cable to Flat Surface; Material - Bronze; Number of Conductors - 1; AWG Min - 4 sol; AWG Max - 2/0 str; Stud Diameter - 1/2