Menu Search
BURNDY #KC22

Kwikon Grounding Post, Cable to Flat Surface, Copper Alloy

SKU # 78181025490 Manufacturer Series: KC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Connector Type: Grounding Post
Application: Cable to Flat Surface
Material: Copper Alloy
Number of Conductors: 1
AWG Min: 10 str
AWG Max: 3 str
Stud Diameter: 3/8
Stud Length: 5/8 in.

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.