Menu Search
Grounding-Bonding Posts, Bar-Flat Surface Grounding Post, Cable to Flat Surface, Copper Alloy
BURNDY #KC15B1

Grounding Post, Cable to Flat Surface, Copper Alloy

SKU # 78181025415 Manufacturer Series: KC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Connector Type: Grounding Post
Application: Cable to Flat Surface
Material: Copper Alloy
Number of Conductors: 1
AWG Min: 12 str
AWG Max: 9 str
Stud Diameter: 1/4
Stud Length: 1 in.