Menu Search
Grounding-Bonding Posts, Bar-Flat Surface Grounding Post, Cable to Flat Surface, Copper Alloy

BURNDY #K2C28B1

Grounding Post, Cable to Flat Surface, Copper Alloy

SKU #78181025755
Manufacturer Series: K2C
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Connector Type: Grounding Post
Application: Cable to Flat Surface
Material: Copper Alloy
Number of Conductors: 2
AWG Min: 1 str
AWG Max: 4/0 str
Stud Diameter: 5/8
Stud Length: 1-1/2 in.