Menu Search
Search
ABB INSTALLATION PRODUCTS #TTC3

Thomas and Betts Grounding Post, Cable to Flat Surface/Transformer Tank, Bronze

SKU # 78378630045 Manufacturer Series: TTC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Grounding Post
Application: Cable to Flat Surface/Transformer Tank
Material: Bronze
Number of Conductors: 1
AWG Min: 8 sol
AWG Max: 2/0 str
Stud Diameter: 1/2

Grounding-Bonding Posts, Bar-Flat Surface: Connector Type - Grounding Post; Application - Cable to Flat Surface/Transformer Tank; Material - Bronze; Number of Conductors - 1; AWG Min - 8 sol; AWG Max - 2/0 str; Stud Diameter - 1/2; Manufacturer Series - TTC