Menu Search

BURNDY #GRF4C3

Signal Reference Grid Wire Clamp Bolt-On C-Clamp

SKU: 78181082802
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Clamp Type: Signal Reference Grid Wire Clamp
Installation: Bolt-On C-Clamp
AWG: (1-2) 8-sol to 2-str
Post Size: 7/8" Square - 1" Round
Material: Cast Bronze, Tin Plated
Description
Grounding-Bonding Floor Grid Post: Clamp Type - Signal Reference Grid Wire Clamp; Installation - Bolt-On C-Clamp; AWG - (1-2) 8-sol to 2-str; Post Size - 7/8" Square - 1" Round; Material - Cast Bronze, Tin Plated