Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Conduit Ground Hub Cable to Conduit

SKU: 78100210176
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Conduit Ground Hub
Application: Cable to Conduit
Connection Type: (1) Cable to Conduit End
Installation: Thread to Conduit, 2-Screw Wire Clamp
Material: Bronze
Trade Size: 3/4 in.
AWG Min: 10 sol
AWG Max: 2/0 str
Grounding-Bonding Conduit Hubs: Type - Conduit Ground Hub; Application - Cable to Conduit; Connection Type - (1) Cable to Conduit End; Installation - Thread to Conduit, 2-Screw Wire Clamp; Material - Bronze; Trade Size - in - 3/4; AWG Min - 10 sol; AWG Max - 2/0 str