EATON CROUSE-HINDS SERIES #TP706

Grounding Clip Ground Wire to Electrical Box

SKU: 78618910706
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Clip Type: Grounding Clip
Application: Ground Wire to Electrical Box
Installation: Clip-On
AWG Min: 14 sol
AWG Max: 12 sol
Material: Spring Steel
Description
Grounding-Bonding Clips: Clip Type - Grounding Clip; Application - Ground Wire to Electrical Box; Installation - Clip-On; AWG Min - 14 sol; AWG Max - 12 sol; Material - Spring Steel