Menu Search
Search
BURNDY #GG181

Grounding Connector, 1 in. Strapping, Copper, 1-U-Bolt, 1- Saddle

SKU # 78181026006 Manufacturer Series: GG
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Connector Type: Ground Strapping Clamp
Connection Type: (1) Strap Parallel to 2 in. Tube I.P.S.
Installation: 1-U-Bolt
Material: Copper
Strapping Size: 1.00 in.

Additional Info: Application: Copper Bar, Strap, Braid or Cable to Rod or Tube. Rod Size: 2 to 2-3/8 in.

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.