Menu Search
Grounding-Bonding Clamps, Conduit-Rod Ground Clamp, (1) Cable Parallel to Pipe, Malleable Iron, 6" IPS

THOMAS & BETTS #6

Ground Clamp, (1) Cable Parallel to Pipe, Malleable Iron, 6" IPS

SKU #78621000006
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Connector Type: Ground Clamp
Application: Cable to Pipe/Rod
Connection Type: (1) Cable Parallel to Pipe
Installation: U-Bolt to Pipe
Material: Malleable Iron
IPS Size: 6" IPS
Nominal OD: 6.625" OD
AWG Min: 6 sol
AWG Max: 2 str