Menu Search
Grounding-Bonding Clamps, Conduit-Rod Ground Clamp, (1) Cable Parallel to Pipe, Malleable Iron, 2-1/2 to 3-1/2" IPS

THOMAS & BETTS #4

Ground Clamp, (1) Cable Parallel to Pipe, Malleable Iron, 2-1/2 to 3-1/2" IPS

SKU #78621000004
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Connector Type: Ground Clamp
Application: Cable to Pipe/Rod
Connection Type: (1) Cable Parallel to Pipe
Installation: U-Bolt to Pipe
Material: Malleable Iron
IPS Size: 2-1/2 to 3-1/2" IPS
Nominal OD: 2.875 - 4.000" OD
AWG Min: 6 sol
AWG Max: 2 str