Menu Search
THOMAS & BETTS #AJ-2124

Ground Clamp, (1) Cable Parallel to Pipe, Aluminum Alloy, 2-1/2 to 4" IPS

SKU # 78378680299 Manufacturer Series: AJ
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Ground Clamp
Application: Cable to Pipe/Rod
Connection Type: (1) Cable Parallel to Pipe
Installation: 2-Screw Clamp to Pipe
Material: Aluminum Alloy
IPS Size: 2-1/2 to 4" IPS
Nominal OD: 2.875 - 4.500" OD
AWG Min: 6 sol
AWG Max: 250mcm

Additional Info: Approved for Copper or Aluminum Conductors