Menu Search
Grounding-Bonding Clamps, Conduit-Rod Ground Clamp, (1) Cable Parallel to Pipe, Aluminum Alloy, 1-1/2 to 2" IPS

THOMAS & BETTS #AJ-2

Ground Clamp, (1) Cable Parallel to Pipe, Aluminum Alloy, 1-1/2 to 2" IPS

SKU #78378680298
Manufacturer Series: AJ
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Connector Type: Ground Clamp
Application: Cable to Pipe/Rod
Connection Type: (1) Cable Parallel to Pipe
Installation: 2-Screw Clamp to Pipe
Material: Aluminum Alloy
IPS Size: 1-1/2 to 2" IPS
Nominal OD: 1.900 - 2.375"
AWG Min: 6 sol
AWG Max: 250mcm

Additional Info: Approved for Copper or Aluminum Conductors