WESCO Gaithersburg, MD, and Edison, NJ, branches and TVC branches in Annville, Middletown, and Chambersburg, PA, are closed due to weather.

Menu Search
THOMAS & BETTS #3906BU

Ground Clamp, (1) Cable Parallel or 90-Deg to Pipe, Bronze, 6" IPS

SKU # 78621080581 Manufacturer Series: 390
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Ground Clamp
Application: Cable to Pipe/Rod
Connection Type: (1) Cable Parallel or 90 Degree to Pipe
Installation: U-Bolt to Pipe
Material: Bronze
IPS Size: 6" IPS
Nominal OD: 6.625" OD
AWG Min: 4 sol
AWG Max: 4/0 str