Menu Search
Grounding-Bonding Clamps, Conduit-Rod Clamp, Grounding Rod, 1/2 in. Rod
THOMAS & BETTS #JAB12

Clamp, Grounding Rod, 1/2 in. Rod

SKU # 78378680069 Manufacturer Series: JAB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Connector Type: Ground Clamp
Application: Cable to Rod
Connection Type: (1) Cable Parallel to Rod
Installation: Loop
Material: Copper Alloy
Rod Size: 1/2" Rod
Nominal OD: 0.500" OD
AWG Min: 10 sol
AWG Max: 2 str

Additional Info: Screw Type: Socket Head