Menu Search
Grounding-Bonding Clamps, Conduit-Rod Ground Clamp, (1) Cable Parallel or 90-Deg to Pipe, Bronze w/Steel Hardware, 3-1/2" IPS
PENN-UNION CORP #GPL-52

Ground Clamp, (1) Cable Parallel or 90-Deg to Pipe, Bronze w/Steel Hardware, 3-1/2" IPS

SKU # 78503735852 Manufacturer Series: GPL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Connector Type: Ground Clamp
Application: Cable to Pipe/Rod
Connection Type: (1) Cable Parallel or 90 Degree to Pipe
Installation: U-Bolt to Pipe
Material: Bronze with Steel Hardware
IPS Size: 3-1/2" IPS
Nominal OD: 4.000" OD
AWG Min: 2/0 sol
AWG Max: 250mcm

Grounding-Bonding Clamps, Conduit-Rod: Connector Type - Ground Clamp; Application - Cable to Pipe/Rod; Connection Type - (1) Cable Parallel or 90-Deg to Pipe; Installation - U-Bolt to Pipe, Cable Clamp; Material - Bronze w/Steel Hardware; IPS Size - 3-1/2" IPS; Nominal OD - 4.000" OD; AWG Min - 2/0 sol; AWG Max - 250 mcm; Manufacturer Series - GPL