Menu Search
Grounding-Bonding Clamps, Conduit-Rod Clamp, Grounding, 8 str - 2 str AWG, Bronze
PANDUIT #WB34-X

Clamp, Grounding, 8 str - 2 str AWG, Bronze

SKU # 07498345451 Manufacturer Series: WB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Connector Type: Ground Clamp
Application: Cable to Rod
Installation: 1-Hex Head Screw
Material: Bronze
Rod Size: 5/8 to 3/4 in
AWG Min: 8 str
AWG Max: 1/0 str