PANDUIT #WB58-Q

Clamp, Grounding, 8 str - 1/0 str AWG, Bronze

SKU: 07498345347
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Ground Clamp
Application: Cable to Rod
Installation: 1-Hex Head Screw
Material: Bronze
Rod Size: 5/8 in
AWG Min: 8 str
AWG Max: 1/0 str
Manufacturer Series: WB
Description
Grounding-Bonding Clamps, Conduit-Rod: Connector Type - Ground Clamp; Application - Cable to Rod; Installation - 1-Hex Head Screw; Material - Bronze; Rod Size - 5/8 in; AWG Min - 8 str; AWG Max - 1/0 str; Manufacturer Series - WB