Menu Search
Search
PANDUIT #GC-18A-X

Clamp, Grounding, 6 AWG - 250 mcm

SKU # 07498345138 Manufacturer Series: GC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Ground Clamp
Application: Cable to Rod
Connection Type: Cable to Pipe
Installation: 2-Screw Clamp to Pipe
Material: Aluminum
AWG Min: 6
AWG Max: 250mcm

Grounding-Bonding Clamps, Conduit-Rod: Connector Type - Ground Clamp; Application - Cable to Rod, Tube, Pipe; Connection Type - Cable to Pipe; Installation - 2-Screw Clamp to Pipe, 1-Screw Wire Connector; Material - Aluminum; AWG Min - 6 AWG; AWG Max - 250 mcm; Manufacturer Series - GC