O-Z/GEDNEY #G-200G

Ground Clamp, (1) Cable Parallel to Pipe, Malleable Iron, 1-1/4 to 2" IPS

SKU: 78312623805
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Ground Clamp
Application: Cable to Pipe/Rod
Connection Type: (1) Cable Parallel to Pipe
Installation: U-Bolt to Pipe
Material: Malleable Iron
IPS Size: 1-1/4 to 2" IPS
Nominal OD: 1.660 - 2.375" OD
AWG Min: 8 sol
AWG Max: 2 str
Manufacturer Series: G
Description
Grounding-Bonding Clamps, Conduit-Rod: Connector Type - Ground Clamp; Application - Cable to Pipe/Rod; Connection Type - (1) Cable Parallel to Pipe; Installation - U-Bolt to Pipe, Intergral Wire Connector; Material - Malleable Iron; IPS Size - 1-1/4 to 2" IPS; Nominal OD - 1.660 - 2.375" OD; AWG Min - 8 sol; AWG Max - 2 str; Manufacturer Series - G