Menu Search
Grounding-Bonding Clamps, Conduit-Rod Clamp, Ground; Bronze; Cable Parallel to Pipe Connection
O-Z/GEDNEY #GC-4

Clamp, Ground; Bronze; Cable Parallel to Pipe Connection

SKU # 68785525004 Manufacturer Series: GC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Connector Type: Ground Clamp
Application: Cable to Pipe/Rod
Connection Type: (1) Cable Parallel to Pipe
Installation: 2-Screw Clamp to Pipe
Material: Bronze
IPS Size: 2-1/2 to 4" IPS
Nominal OD: 2.875 - 4.500" OD
AWG Min: 10 sol
AWG Max: 2 str