Menu Search
Search
NVENT ERICO #HDC1

Eritech Clamp, Grounding Rod, 8 sol - 4/0 str AWG, 1 in. Rod

SKU # 78285630591 Manufacturer Series: Heavy Duty
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Ground Clamp
Application: Rod to Conductor
Material: Silicon Bronze
Rod Size: 1 in. Rod
Nominal OD: 1.000 in. OD
AWG Min: 8 sol
AWG Max: 4/0 str

Additional Info: Torque: 150 - 450 lb