Menu Search
Grounding-Bonding Clamps, Conduit-Rod Clamp, Grounding Rod, 3/4 in. Rod, 4/0 AWG
NVENT CADDY #GYR182Q

Clamp, Grounding Rod, 3/4 in. Rod, 4/0 AWG

SKU # 78285659527 Manufacturer Series: GY
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Connector Type: Ground Clamp
Application: Cable to Rod
Rod Size: 3/4 in.
Nominal OD: 0.682 in. OD
AWG Max: 4/0

Grounding-Bonding Clamps, Conduit-Rod: Connector Type - Ground Clamp; Application - Cable to Rod; Rod Size - 3/4 in.; Nominal OD - 0.682 in. OD; AWG Max - 4/0 AWG; Manufacturer Series - GY