Menu Search
NSI INDUSTRIES #G-2-S

Ground Clamp, 10 sol AWG AWG, 2 str AWG AWG, Silicon Bronze, 1-1/4 to 2 in. IPS

SKU # 66238101005 Manufacturer Series: GS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Ground Clamp
Application: Wire to Pipe, Grounding Wire
Installation: (2) Screw Connector to Pipe, 1-Screw Wire Connector
Material: Silicon Bronze
IPS Size: 1-1/4 to 2 in. IPS
AWG Min: 10 sol AWG
AWG Max: 2 str AWG

Clamp; Ground; 1-1/4 to 2 in. IPS; 10 sol - 2 str; (2) Screw Connector to Pipe, 1-Screw Wire Connector; Silicon Bronze; For Wire to Pipe, Grounding Wire